This product requires certification to purchase.

3 x 4 in. Plastic PVC Closet Flange

Jones Stephens

3 x 4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC54402
  • Item #3701960
  • Manufacturer Part #C54402
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC54402
  • Item #3701960
  • Manufacturer Part #C54402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solvent weld over 3" or inside 4" Schedule 40 DWV pipe
  • 2" offset
  • 360-degree rotation
  • Plastic ring will not deteriorate
  • 2 radial slots and 2 grooved slots for closet bolts
  • 6 screw holes for securing to floor
  • Does not include integrated knockout for testing
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Height
4-3/10 in
Length
7 in
Size
3 in x 4 in
Width
7 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Flange Type
Closet
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
ASTM
ASTM D2665-2014
BAA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF
NSF 14-2014
NSF Certified
Yes
UL Listed
No
UPC
717510944020