3 x 4 in. Plastic Stainless Steel PVC Closet Flange
3 x 4 in. Plastic Stainless Steel PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Easy to remove knockout comes out in one piece
- 6 screw holes
- 2 radial slots for closet bolts
- Fits flush with floor
- Boxed
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 2-19/50 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510196450
- Width:
- 6-22/25 in