3 x 4 in. PVC Base with 3-1/2 in. LevelBest® Adapter
3 x 4 in. PVC Base with 3-1/2 in. LevelBest® Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
- Can be used with tile rings
- Primer tapped with ½” IPS plug
- Industry standard iron pipe size threads compatible with most adapter and drain bodies
- Compatible with most plastic and brass spuds used in the industry
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- WaterSense Labeled:
- No