3 x 4 in. PVC Closet Flange
3 x 4 in. PVC Closet Flange
Package Quantity Info:
Each: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Adjustable metal ring
- Two radial slots for closet bolts
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D2665-2014
- Adjustable:
- No
- Application:
- Schedule 40 DWV Pipe, Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510523409
- WaterSense Labeled:
- No
- Width:
- 7 in