This product requires certification to purchase.

3 x 4 in. PVC Drain Base

Jones Stephens

3 x 4 in. PVC Drain Base

  • Fast #
  • Part #JD52450
  • Item #1590587
  • Manufacturer Part #D52450
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. PVC Drain Base

  • Fast #
  • Part #JD52450
  • Item #1590587
  • Manufacturer Part #D52450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Primer tapped with 1/2" IPS plug
  • Fits over 3" and inside 4" Schedule 40 DWV pipe
  • Overall Width: 4 in
  • End Connection Size: 3 in or 4 in
  • Connection Type: Pipe Fit
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.6.3-2019
ASTM:
ASTM F409-2017
Drain Component Type:
Drain Base
Drain Type:
Shower Drain
Fits Pipe Size:
3 in x 4 in
Height:
4-4/5 in
IAPMO Listed:
Yes
Length:
5-1/10 in
Material:
Plastic
Material Type:
PVC
Trim Ring:
No
UL Listed:
No
UPC:
717510524505
Width:
5-3/5 in