3 x 4 in. PVC Heavy Duty Traffic Floor Drain with Sediment Bucket
3 x 4 in. PVC Heavy Duty Traffic Floor Drain with Sediment Bucket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor sink, area drain, garbage drain, yard drain
- Full plastic 7-1/4" grate; 8-1/2" body
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 3-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 8-1/2 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 3 in x 4 in
- Grate Diameter:
- 7-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 717510498271