3 x 4 in. PVC Nickel Bronze Cleanout
3 x 4 in. PVC Nickel Bronze Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
- Can be used with tile rings
- Round, heavy duty nickel bronze cover provides professional, finished look
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Cover Color Finish:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Height:
- 6-3/5
- IAPMO Listed:
- No
- Length:
- 6-1/5
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Pipe Fit
- Size:
- 3 in x 4 in
- UPC:
- 717510592429