3 x 4 in. PVC Pipe Fit Drain Base with 3-1/2 in. Metal Spud and 5 in. Strainer in Polished Brass
3 x 4 in. PVC Pipe Fit Drain Base with 3-1/2 in. Metal Spud and 5 in. Strainer in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Adjustable
- Primer tapped, includes 1/2" plug
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Plastic
- UPC:
- 717510530278