This product requires certification to purchase.

3 x 4 in. PVC Pipe Fit Floor Sink with 1/2 Top Grate and Dome Bottom Grate

Jones Stephens

3 x 4 in. PVC Pipe Fit Floor Sink with 1/2 Top Grate and Dome Bottom Grate

  • Fast #
  • Part #JS59043
  • Item #3153704
  • Manufacturer Part #S59043
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. PVC Pipe Fit Floor Sink with 1/2 Top Grate and Dome Bottom Grate

  • Fast #
  • Part #JS59043
  • Item #3153704
  • Manufacturer Part #S59043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant material
  • Includes sink, top grate, and bottom strainer
  • Not for use with petroleum-based putties
  • For light traffic area applications
  • Designed to vacate all water from the sump
  • Dome bottom grate helps prevent costly clogs
  • IAPMO listed
  • Tested and certified to ASME A112.6.7-2010
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2014
ASME:
ASME A112.6.7-2010 (R2015)
Color Finish Category:
Whites
Color Finish Name:
White
Drain Type:
Bathroom Sink Drain
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
UPC:
717510590432