3 X 4 PVC Heavy Duty TRFC Floor Drain
3 X 4 PVC Heavy Duty TRFC Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full plastic 7-1/4" grate; 8-1/2" body
- Sediment bucket option
- Floor sink, area drain, garbage drain, yard drain
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Type:
- JD49821
- WaterSense Labeled:
- No