This product requires certification to purchase.

30 in. Plastic Water Heater Pan

This product has been replaced by

30IN PLASTIC WATER HEATER PAN ROUND
Jones Stephens 30 in. Plastic Water Heater Pan
Manufacturer Part #J36053
Jones Stephens

30 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36030
  • Item #1355038
  • Manufacturer Part #J36030
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

30IN PLASTIC WATER HEATER PAN ROUND
Jones Stephens 30 in. Plastic Water Heater Pan
Manufacturer Part #J36053
Jones Stephens

30 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36030
  • Item #1355038
  • Manufacturer Part #J36030
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of high-impact gray plastic
  • 2-1/2" high
  • Bottom ID: 30"; Top ID: 31-1/2"
  • Pre-drilled for pan drain adapter
  • 1" PVC pan adapter included
  • Requires Certification

Documents


Specifications

Depth:
2-1/2 in
Diameter:
30 in
Drain Location:
Side
Drain Opening:
1 in
Hardware Included:
No
Height:
2-1/2 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rust Resistant:
No
Shape:
Round
UPC:
717510360301
Width:
32-1/2 in