30 in. Plastic Water Heater Pan
30 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Prevents damage from water heater leaks and drips from run-off
- Constructed from high density polyethylene to ensure strength and durability
- Pre-drilled hole for drain adapter
- Includes 1" drain adapter fitting
- Pan height is 2-1/2"
- For use with electric water heaters only
Specifications
- Depth:
- 2-1/2
- Diameter:
- 30
- Drain Opening:
- 1
- Height:
- 2-1/2
- Material:
- Plastic
- Shape:
- Round
- UPC:
- 717510378238