30 in. x 28 in. White Side Mount Washing Machine Drain Pan
30 in. x 28 in. White Side Mount Washing Machine Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Prevents damage from washing machine leaks or overflows
- Constructed from high density polyethylene to ensure strength and durability
- Pan is undrilled
- Includes 1" drain adapter fitting
- Pan height is 2"
- O.D. is 32" x 30" x 2"
- I.D. is 30" x 28" x 1.75"
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2
- Length:
- 32
- Material:
- HDPE
- Maximum Temperature:
- 150
- Type:
- JJ04301
- UPC:
- 717510378191
- Width:
- 30