This product requires certification to purchase.

31 in. Heavy Duty Utility Strap

Jones Stephens

31 in. Heavy Duty Utility Strap

  • Fast #
  • Part #JS20031
  • Item #9627700
  • Manufacturer Part #S20031
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

31 in. Heavy Duty Utility Strap

  • Fast #
  • Part #JS20031
  • Item #9627700
  • Manufacturer Part #S20031
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Plated S-hooks
  • Meets or exceeds ASTM standards
  • Weather and wear resistant
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
8-4/5 in
Length:
31 in
UPC:
717510209310
Weight:
9.35 lb
Width:
13-3/10 in