3/16 - 5/8 in. Bar Flaring Tool

Jones Stephens

3/16 - 5/8 in. Bar Flaring Tool

Brand image
Jones Stephens

3/16 - 5/8 in. Bar Flaring Tool

  • Part #JJ40080
  • Item #1579882
  • Manufacturer Part #J40080
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 15ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For O.D. sizes 3/16", 1/4", 5/16", 3/8", 1/2" and 5/8"
  • Makes smooth flare

Specifications

Application:
Flaring
Automatic Shut-Off:
No
Clean Bagged:
No
Diameter:
5/8 in
Fits Pipe Size:
3/16 in - 5/8 in
Height:
2/5 in
Length:
9 in
MA Approved -:
No
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring
Type:
JJ40080
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.2 lb
Width:
5-7/10 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 123ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';