3/4 in. CTS Plastic Compression Coupling
3/4 in. CTS Plastic Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use on hot water lines
- 100 PSI at temperatures up to 180F
- Tubing sizes copper and plastic tubing
- EPDM gaskets
- Ribbed body and nuts for gripping
- Pipe ends must be restrained
- NSF 61 listed
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression Coupling
- IAPMO Listed:
- No
- Length:
- 4-7/10 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UPC:
- 717510130751