34 in. Galvanized Water Heater Support Stand
34 in. Galvanized Water Heater Support Stand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 34" square x 18” high
- 0.12" (3.0 mm) galvanized steel
- Rated up to 2,800 lbs.
- 5th leg in the middle for added strength and stability
- Corrosion resistant
- Quick assembly
- Meets UPC and IPC requirements
Specifications
- Automatic Shut-Off:
- No
- Capacity:
- 2800 lbs
- Height:
- 18
- IAPMO Listed:
- Yes
- Length:
- 34
- Material:
- Steel
- Product Type:
- Stand
- Proposition 65:
- This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- JJ36210
- UPC:
- 717510348125
- Weight Capacity:
- 2800
- Width:
- 34