3/8 in. x 12 in. Chrome Plated Lavatory Faucet Riser with Bullnose

You last purchased this on
 
Jones Stephens

3/8 in. x 12 in. Chrome Plated Lavatory Faucet Riser with Bullnose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. x 12 in. Chrome Plated Lavatory Faucet Riser with Bullnose

  • Fast #
  • Part #JS04020
  • Item #3701738
  • Manufacturer Part #S04020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used to connect faucet supply valve to 1/2" faucet inlet
  • 3/8" OD
  • Corrosion resistant chrome plated finish
  • The bullnose head attaches to the faucet with 1/2" slip-nut (not included)
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • Flexible riser can be gently bent to shape without breaking
  • Bullnose head forms a complete seal against faucet
  • CUPC listed
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Adjustable:
Yes
Application:
Lavatory
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18, CSA 61-2018
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Outside:
3/8 in
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Compression
End Connections:
Compression
Energy Star Compliant:
No
FM Approved:
No
Faucet Connection Size:
1/2"
Fits Pipe Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
MA Approved -:
No
Material:
Copper
NSF:
NSF 372-2022
NSF Certified:
No
Product Type:
Basin
Recommended Valve Application:
Bathrooms
Rigid:
Yes
Size:
3/8 in
Supply Pipe Connection Size:
3/8 in
Type:
Basin
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.099 lb
Width:
63/100 in