4-1/2 in. Die Cast Zinc Handle in Chrome Plated
4-1/2 in. Die Cast Zinc Handle in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Moen® Posi-Temp® tub and shower faucets
- Replaces #14732
- For single handle faucets
- Chrome plated zinc die cast construction
- Long broach with integral stop
- Complete with index button and handle screw
- 5" long, 2-5/16" diameter canopy
- Fit, finish and quality assured
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Moen® Posi-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- Fits Brand:
- Moen
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- Material:
- Die Cast Zinc
- UPC:
- 717510263022
- Width:
- 2-39/125 in