4-1/2 in. PVC Solvent Weld Relief Valve
4-1/2 in. PVC Solvent Weld Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Releases waste to outside of buildings in the event of sewer line blockage, preventing costly damage due to sewage backflow or overflow.
- Applicable in residential, commercial, or industrial settings- any structure connected to sewer lines or septic tanks
- Patent #4,475,571
- Meets ASTM specifications
- Automatic unlock and re-lock
- Vandal- resistant
- Safe in yard or high traffic areas
- Solvent welds over 4" Schedule 40 DWV pipe
- Removable lid provides full access to cleanout
- May be used to replace existing exterior cleanouts
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 5-3/5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Recommended Valve Application:
- Commercial, Industrial, Residential, Sewer Service
- UL Listed:
- No
- UPC:
- 717510621006
- Valve Body Material:
- PVC
- Valve Size:
- 4-1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 2 lb
- Width:
- 5-1/2 in