This product requires certification to purchase.

4-1/4 in. Cast Brass Round Strainer in Oil Rubbed Bronze

Jones Stephens

4-1/4 in. Cast Brass Round Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #JC6087RB
  • Item #3155761
  • Manufacturer Part #C6087RB
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/4 in. Cast Brass Round Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #JC6087RB
  • Item #3155761
  • Manufacturer Part #C6087RB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center to Center Screwholes- 3.375"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Component Type:
Grate
Height:
1/5 in
IAPMO Listed:
No
Length:
4-3/10 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4-1/4 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
UPC:
717510600872
Width:
6-3/5 in