This product requires certification to purchase.

4-1/4 in. Round Cast Brass Heavy Duty Strainer in Brushed Nickel

Jones Stephens

4-1/4 in. Round Cast Brass Heavy Duty Strainer in Brushed Nickel

  • Fast #
  • Part #JC6087BN
  • Item #3155796
  • Manufacturer Part #C6087BN
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/4 in. Round Cast Brass Heavy Duty Strainer in Brushed Nickel

  • Fast #
  • Part #JC6087BN
  • Item #3155796
  • Manufacturer Part #C6087BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Center to Center Screwholes- 3.375"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
1/10 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4-1/4 in
UPC:
717510608724