This product requires certification to purchase.

4-1/4 in. Stainless Steel Strainer

Jones Stephens

4-1/4 in. Stainless Steel Strainer

  • Fast #
  • Part #JD40005
  • Item #112703
  • Manufacturer Part #D40005
5 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/4 in. Stainless Steel Strainer

  • Fast #
  • Part #JD40005
  • Item #112703
  • Manufacturer Part #D40005
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Snap-in strainer only
  • For no caulk shower stall drains
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4-1/4 in
Height
1/5 in
Length
7-1/10 in
Width
5-1/10 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Component Type
Strainer
Drain Type
Shower Drain
Material
Stainless Steel
Outlet Type
No Caulk
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
UPC
717510400052