This product requires certification to purchase.

4-1/10 in. Acrylic Handle in Crystal

Jones Stephens

4-1/10 in. Acrylic Handle in Crystal

  • Fast #
  • Part #JC25444
  • Item #9212159
  • Manufacturer Part #C25444
5 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/10 in. Acrylic Handle in Crystal

  • Fast #
  • Part #JC25444
  • Item #9212159
  • Manufacturer Part #C25444
5 out of 5 Customer Rating

X Points

Color Finish Name: Crystal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 48.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Delta®/Delex® and Peerless® widespread lavatory and tub and shower faucets, and bidets
  • Replaces #H41A
  • Crystal clear acrylic
  • Complete with handle screws and index buttons
  • Half-Moon shaped broach (handle attachment) to fit two handle style stems
  • Carded
  • The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Delex®, Delta®, Peerless®
Color Finish Category:
Clear
Color Finish Name:
Crystal
Faucet Part Type:
Handle
Fits Brand:
Delta
Handle Type:
Knob
Height:
1-9/10 in
Material:
Plastic
Material Type:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510254440
WaterSense Labeled:
No
Width:
2 in