4-3/16 in. Die Cast Zinc Basket Strainer
4-3/16 in. Die Cast Zinc Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Die cast zinc
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- GSA Approved:
- No
- Height:
- 1/10 in
- IAPMO Listed:
- No
- Material:
- Die Cast
- Tailpiece Included:
- No
- UPC:
- 717510022025