This product requires certification to purchase.

4-3/8 in. Flat Guard Strainer

Jones Stephens

4-3/8 in. Flat Guard Strainer

  • Fast #
  • Part #JS14002
  • Item #1737433
  • Manufacturer Part #S14002
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

4-3/8 in. Flat Guard Strainer

  • Fast #
  • Part #JS14002
  • Item #1737433
  • Manufacturer Part #S14002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For 3-1/2" diameter opening
  • Brass body
  • Flat top design
  • Brass snap-in strainer grid
  • Extra thick (8mm) rubber washer
  • Die cast locknut and slip nut
  • CUPC listed
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
4-1/2
Drain Component Type:
Grate
Drain Type:
Bathroom Sink Drain
Fits Pipe Size:
3-1/2 in
Height:
5
IAPMO Listed:
Yes
Length:
4-9/10
Material:
Stainless Steel
Outlet Type:
OD
Shape:
Round
Strainer Size:
4-3/8
Trim Ring:
No
UL Listed:
No
UPC:
717510140026
Width:
2-4/5