This product requires certification to purchase.

4-9/10 in. Steel Carrier

Jones Stephens

4-9/10 in. Steel Carrier

  • Fast #
  • Part #JB00022
  • Item #3706951
  • Manufacturer Part #B00022
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

4-9/10 in. Steel Carrier

  • Fast #
  • Part #JB00022
  • Item #3706951
  • Manufacturer Part #B00022
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Copper plated
  • Secures 1" stub out at 11 1/2" above the rim
  • HOLDRITE #114-C
  • Requires Certification
Dimensions & Measurements
Height
2-1/10 in
Length
11-1/2 in
Width
27-4/5 in
Characteristics & Features
Coating
Copper Plated
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Product Type
Carrier
UL Listed
No
UPC
717510000221