4 ft. Fiberglass Probing Rod
4 ft. Fiberglass Probing Rod
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Used to check ground for buried objects before digging
- 8-1/2" Easy grip tee handle for firm control
- Durable pointed stainless steel tip helps penetrate ground depth easily
- Fiberglass material eliminates danger of shock
- Lightweight and weather resistant
- Tip is not replaceable
Documents
Specifications
- Automatic Shut-Off:
- No
- Handle Length (in):
- 9 in
- Handle Type:
- T-handle
- Height:
- 49 in
- Length:
- 1/10 in
- Material:
- Fiberglass
- Tool Type:
- Probe
- Type:
- JP27048
- Weight:
- 0.95 lb
- Width:
- 8-1/2 in