This product requires certification to purchase.

4 ft. Washing Machine Hose with 90° Elbow

Jones Stephens

4 ft. Washing Machine Hose with 90° Elbow

  • Fast #
  • Part #JJ04104
  • Item #3705237
  • Manufacturer Part #J04104
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

4 ft. Washing Machine Hose with 90° Elbow

  • Fast #
  • Part #JJ04104
  • Item #3705237
  • Manufacturer Part #J04104
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial quality
  • 3/8" ID EPDM rubber for hot and cold use
  • Polyester yarn reinforcement
  • 3/4" female hose ends
  • Stamped brass ends and crimps
  • 120° F working temperature
  • 200 PSI working pressure
  • Includes washers
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 14-2010a
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Female
End Connection 2:
ID Tube
End Connections:
Female x ID Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
2 in
Length:
4 ft
Material:
Plastic, Rubber
Material Type:
Polyester, EPDM
NSF:
NSF 14-2010a
NSF Certified:
Yes
Product Type:
Hose
Size:
3/4 in
UPC:
717510004106
Width:
10 in