4 Galvanized 2 Hole Pipe STRP
4 Galvanized 2 Hole Pipe STRP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of strong galvanized steel for corrosion resistance
- Safely secures pipe to wall, floor joist, and other surfaces
- Use with PVC, CPVC, galvanized, or other piping systems
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Height:
- 4-3/5
- Material:
- Steel
- UPC:
- 717510134001
- Width:
- 8-4/5