4 in. Cast Iron Lockable Vent Cap
4 in. Cast Iron Lockable Vent Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron grate fits inside spigot end of pipe
- Secured with adjustable screw and clamp
- 4" Inside caulk
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Height:
- 5-7/10 in
- Length:
- 9-7/10 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Vent
- Size:
- 4 in
- Type:
- Vent Cap
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb
- Width:
- 10-1/5 in