This product requires certification to purchase.

4 in x 288 in Aluminum Round Duct Pipe

Jones Stephens

4 in x 288 in Aluminum Round Duct Pipe

  • Fast #
  • Part #L229
  • Item #1434263
  • Manufacturer Part #229
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in x 288 in Aluminum Round Duct Pipe

  • Fast #
  • Part #L229
  • Item #1434263
  • Manufacturer Part #229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • All aluminum
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Diameter:
4 in
Duct Size:
4 in
Length:
288 in
Material:
Aluminum
Product Type:
Dryer Duct
UPC:
039899002291
Vent Duct Shape:
Round