This product requires certification to purchase.

4-1/2 in. ID x 1 in. Wall Thickness Self-Sealing Foam Pipe Insulation (4 in. IPS)

Jones Stephens

4-1/2 in. ID x 1 in. Wall Thickness Self-Sealing Foam Pipe Insulation (4 in. IPS)

  • Fast #
  • Part #JI57412
  • Item #7846592
  • Manufacturer Part #7PXL100448-JS
5 out of 5 Customer Rating
Brand image
Jones Stephens

4-1/2 in. ID x 1 in. Wall Thickness Self-Sealing Foam Pipe Insulation (4 in. IPS)

  • Fast #
  • Part #JI57412
  • Item #7846592
  • Manufacturer Part #7PXL100448-JS
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Case: 18 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Carton quantities only
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
4-1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
4 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Self-Sealing Pipe Insulation
R value:
R5.4
Size:
4-1/2 in x 1 in
Temperature Range:
-200 to 200 Deg F
Thickness:
1 in
UL Listed:
UL 181/UL 723/UL 94HF1
UPC:
717510230765