4 in. X 8 ft. Dryer Vent Kit
4 in. X 8 ft. Dryer Vent Kit
Frequently Purchased Together
Product Details
- 4" diameter
- Connects to vent output to direct flow outside
- Complete kit includes (1) white PVC hood, (1) 4" x 8' wire reinforced flexible vinyl hose, (1) 11" aluminum pipe, (1) collar and (2) clamps
- Easy to install
- Made in USA
- Corrosion resistant materials
- Waterproof damper system helps prevent cold air, rain, snow and pests from entering the home
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Height:
- 11-7/10 in
- Length:
- 8 ft
- Material:
- Aluminum, Plastic
- Product Type:
- Clamp, Extension, Hood, Hose
- UL Listed:
- UL 2158A
- Weight:
- 0.9 lb
- Width:
- 6-3/10 in