4 in. All Plastic PVC Snap-In Drain

You last purchased this on
 
Jones Stephens

4 in. All Plastic PVC Snap-In Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 in. All Plastic PVC Snap-In Drain

  • Fast #
  • Part #JD42004
  • Item #504930
  • Manufacturer Part #D42004
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits into 4" Schedule 40 DWV pipe
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Drain Base Material:
Plastic
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Grate Shape:
Round
Height:
2 in
Length:
4-1/5 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Product Type:
Snap-In
Size:
4 in
Strainer Size:
2-3/8 in
Type:
JD42004
WaterSense Labeled:
No
Weight:
0.8 lb
Width:
4-3/10 in