4 in. Brass Closet Flange
4 in. Brass Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast brass construction
- Radial bolt holes to secure the flange to the sub-floor
- For use with led bends
- Corrosion resistant material
- Multiple closet bolt slots for versatility
- Simple installation
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 8/25 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Size:
- 14 oz
- UPC:
- 717510494402
- Width:
- 6-69/100 in