This product requires certification to purchase.

4 in. Brass Closet Flange

Jones Stephens

4 in. Brass Closet Flange

  • Fast #
  • Part #JC49442
  • Item #3707316
  • Manufacturer Part #C49442
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Brass Closet Flange

  • Fast #
  • Part #JC49442
  • Item #3707316
  • Manufacturer Part #C49442
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast brass construction
  • Radial bolt holes to secure the flange to the sub-floor
  • For use with led bends
  • Corrosion resistant material
  • Multiple closet bolt slots for versatility
  • Simple installation
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
5 in
Height
1 in
Length
7 in
Size
16 oz
Width
6-69/100 in
Included Components
Test Cap Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Flange Type
Closet
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class
40
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME B16-23
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
717510442496