4 in. Cast Iron Adjustable Floor Cleanout with 5 in. Nickel Bronze Cover
4 in. Cast Iron Adjustable Floor Cleanout with 5 in. Nickel Bronze Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 5-1/4 in
- Material:
- Cast Iron
- UPC:
- 717510409932