4 in. Cast Iron Closet Flange
4 in. Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Notched and slotted
- Inside caulk connection
Documents
Specifications
- ASTM:
- ASTM A888-2018a
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Caulk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 4
- IAPMO Listed:
- Yes
- Length:
- 7-1/10
- Material:
- Cast Iron
- NSF Certified:
- No
- Size:
- 4 in x 4 in
- UL Listed:
- No
- UPC:
- 717510414400
- WaterSense Labeled:
- No
- Width:
- 7-1/10