4 in. Drain Waterless Trap Seal in Green
4 in. Drain Waterless Trap Seal in Green
Product Details
Product Details
- One way valve creates seal to eliminate floor drain odor issues
- No more gases from floor drains
- Prevents and blocks bugs from crawling up through floor drains
- Solution to drain flies entering the facility
- Sanitary, eco-friendly and chemical free solution
- Simple installation & improved drainage quality
- 73 GPM
- Limited Lifetime Warranty
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4
- Drain Component Type:
- Trap Seal
- Fits Pipe Size:
- 4 in
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 4-33/100
- Material:
- Silicon
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510192315
- Width:
- 4-33/100