4 in. Flanged 150# Full Face Red Rubber Gasket
4 in. Flanged 150# Full Face Red Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ASTM D1330
- 1/16" thick
- Temperature rating of 350 F
Documents
Specifications
- ASTM:
- ASTM D-1330
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.06 in
- UL Listed:
- No
- UPC:
- 717510514049
- Weight:
- 0.001 lb