This product requires certification to purchase.

4 in. Flexible Transition Coupling

Jones Stephens

4 in. Flexible Transition Coupling

  • Fast #
  • Part #JT06400
  • Item #3702378
  • Manufacturer Part #T06400
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. Flexible Transition Coupling

  • Fast #
  • Part #JT06400
  • Item #3702378
  • Manufacturer Part #T06400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EPDM rubber
  • UPC listed
  • For use on PVC, DWV and CI pipe
  • Stainless steel clamps and housing
  • Requires Certification

Specifications

ASTM:
ASTM C1173-2018
Fitting Size 1:
4 in
Fitting Sizes:
4 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510006407
Weight:
0.7 lb