4 in. Full Face Red Rubber Gasket
4 in. Full Face Red Rubber Gasket
Frequently Purchased Together
Product Details
- Gaskets are 1/16" thick
- ASTM A307 hex bolts and heavy hex nuts
- Meets ASTM D1330
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM D-1330
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Red
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12-4/5 in
- MA Approved -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Kit
- Size:
- 4 in
- Thickness:
- 0.0625 in
- Type:
- Gasket Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.3 lb
- Width:
- 11-4/5 in