4 in. Heavy Duty Flexible Rubber Test Cap
4 in. Heavy Duty Flexible Rubber Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reinforced top
- 5/16" hex screw with screwdriver slot
- Fits both cast iron and plastic pipe
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 1-1/5 in
- Material:
- Rubber
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 4 in
- UPC:
- 717510320442
- Weight:
- 0.15 lb
- Width:
- 5 in