This product requires certification to purchase.

4 in. IPS Metal Spud with 5 in. Nickel Bronze Round Strainer

Jones Stephens

4 in. IPS Metal Spud with 5 in. Nickel Bronze Round Strainer

  • Fast #
  • Part #JD60958
  • Item #1345945
  • Manufacturer Part #D60958
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. IPS Metal Spud with 5 in. Nickel Bronze Round Strainer

  • Fast #
  • Part #JD60958
  • Item #1345945
  • Manufacturer Part #D60958
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Nickel Bronze
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
Yes
Product Type
Spud
UPC
717510609585