This product requires certification to purchase.

4 in. IPS Plastic Cleanout Cover with Round Nickel Bronze Top

Jones Stephens

4 in. IPS Plastic Cleanout Cover with Round Nickel Bronze Top

  • Fast #
  • Part #JC59211
  • Item #3705908
  • Manufacturer Part #C59211
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. IPS Plastic Cleanout Cover with Round Nickel Bronze Top

  • Fast #
  • Part #JC59211
  • Item #3705908
  • Manufacturer Part #C59211
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with 3" IPS (3-1/2" OD) countersunk plug
  • Covers available in PB and NB
  • Covers are 3/16" thick
  • Adjustable (see dimension D)
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
Yes
Cover Color Finish:
Nickel Bronze
Fits Pipe Size:
4 in
Height:
6-3/5 in
IAPMO Listed:
No
Length:
6-1/5 in
Material:
Plastic
Product Type:
Pipe Fit
Size:
4 in
UPC:
717510592115