This product requires certification to purchase.

4 in. IPS Polished Brass Cleanout

Jones Stephens

4 in. IPS Polished Brass Cleanout

  • Fast #
  • Part #JC37806
  • Item #3705983
  • Manufacturer Part #C37806
5 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. IPS Polished Brass Cleanout

  • Fast #
  • Part #JC37806
  • Item #3705983
  • Manufacturer Part #C37806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with 3-1/2" IPS countersunk plug
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2019
Adjustable:
No
Cover Color Finish:
Polished Brass
Cover Shape:
Round
Diameter:
5 in
Fits Pipe Size:
4 in
IAPMO Listed:
Yes
Material:
Brass
Outlet Type:
IPS
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
4 in
UPC:
717510378061