This product requires certification to purchase.

4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer

Jones Stephens

4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer

  • Fast #
  • Part #JD50488
  • Item #10100965
  • Manufacturer Part #D50488
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer

  • Fast #
  • Part #JD50488
  • Item #10100965
  • Manufacturer Part #D50488
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued

Product Details

Product Details

  • LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
  • Domed top for protection during concrete pour
  • Top is safe to use with power floats and power trowels
  • Can be used with tile rings
  • Heavy duty nickel bronze strainer provides professional, finished look
  • Primer tapped
  • Requires Certification

Specifications

BAA Compliant:
No
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
JD50488
UPC:
717510061918