4 in. No-Hub Coupling
4 in. No-Hub Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Made in the U.S.A.
- Manufactured in accordance with CISPI Standard 310
- Gasket sleeve conforms to ASTM C564
- Screw is ASI 305 stainless steel
Documents
Specifications
- ASTM:
- ASTM C1277-2018
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Type:
- JU95004
- UL Listed:
- No
- UPC:
- 717510950045
- Weight:
- 0.15 lb