This product requires certification to purchase.

4 in. No-Hub Roof Drain with Cast Iron Dome

Jones Stephens

4 in. No-Hub Roof Drain with Cast Iron Dome

  • Fast #
  • Part #JR19006
  • Item #1590676
  • Manufacturer Part #R19006
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

4 in. No-Hub Roof Drain with Cast Iron Dome

  • Fast #
  • Part #JR19006
  • Item #1590676
  • Manufacturer Part #R19006
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 10" diameter pan
  • Dome has 50 sq. inches of drain area
  • 5-1/2" cast iron dome
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Length:
10-3/5
Type:
JR19006
UPC:
717510190069
Width:
10-1/2